Menu Search
Power Distribution Blocks Power Distribution, 185A 600V, CU/AL

MERSEN #63131

Power Distribution, 185A 600V, CU/AL

SKU #78200165092
Manufacturer Series: 62000, 63000 Mini
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Power Distribution
Poles Per Block: 1
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2/0-14
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 4-14
Conductor Material: Copper/Aluminum
Material - Housing: Polycarbonate
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 185
Optional Cover: (1) 08530