Menu Search
Power Distribution Blocks Power Distribution, 185A 600V, CU/AL
MERSEN #63130

Power Distribution, 185A 600V, CU/AL

SKU # 78200175912 Manufacturer Series: 62000, 63000 Mini
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Power Distribution
Poles Per Block: Adder Pole
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2/0-14
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 4-14
Conductor Material: Copper/Aluminum
Material - Housing: Polycarbonate
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 185
Optional Cover: (1) 08530

Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - Adder Pole; Openings Per Pole, Primary - 1; Conductor Size - Primary - 2/0-14; Openings Per Pole, Secondary - 4; Conductor Size - Secondary - 4-14; Conductor Material - CU/AL; Material - Housing - Polycarbonate; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 185; Optional Cover - (1) 08530; Manufacturer Series - 62000,63000 Mini