Menu Search
Power Distribution Blocks Block, Power Distribution, 600V, 3 Poles Per Block
MERSEN #68103

Block, Power Distribution, 600V, 3 Poles Per Block

SKU # 78200175328 Manufacturer Series: 68000, 69000 Large
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 2
Conductor Size - Primary: 500-4
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 2/0-14
Conductor Material: Copper
Material - Housing: Polycarbonate
Material - Connector: Copper
Rating - Voltage: 600V
Rating - Amps: 760
Optional Cover: (3) 08590

Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 3; Openings Per Pole, Primary - 2; Conductor Size - Primary - 500-4; Openings Per Pole, Secondary - 6; Conductor Size - Secondary - 2/0-14; Conductor Material - CU; Material - Housing - Polycarbonate; Material - Connector - Copper; Rating - Voltage - 600V; Rating - Amps - 760; Optional Cover - (3) 08590; Manufacturer Series - 68000,69000 Large