Menu Search
Search
MARATHON #1433552

Power Distribution, 335A 600V, CU/AL

SKU # 78433733552 Manufacturer Series: 143
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 6 AWG to 400 MCM
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 14 to 2 AWG
Conductor Material: Copper/Aluminum
Material - Housing: Phenolic
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 335
Optional Cover: CC143-3