Menu Search
Power Distribution Blocks Power Distribution Block, 620A 600V, CU/AL
ILSCO #PDH-22-350-3

Power Distribution Block, 620A 600V, CU/AL

SKU # 78366971582 Manufacturer Series: Series PDH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Block Type: Power Distribution Block
Poles Per Block: 3
Openings Per Pole, Primary: 2
Conductor Size - Primary: 350-4
Openings Per Pole, Secondary: 2
Conductor Size - Secondary: 350-4
Conductor Material: Copper/Aluminum
Material - Housing: Aluminum
Rating - Voltage: 600V
Rating - Amps: 620

Power Distribution Blocks: Block Type - Power Distribution Block; Poles Per Block - 3; Openings Per Pole, Primary - 2; Conductor Size - Primary - 350-4 ; Openings Per Pole, Secondary - 2; Conductor Size - Secondary - 350-4 ; Conductor Material - CU/AL; Material - Housing - Aluminum; Rating - Voltage - 600V; Rating - Amps - 620; Manufacturer Series - Series PDH