Menu Search
Power Distribution Blocks Power Distribution Block, 115A 600V, CU/AL
ILSCO #PDH-14-2-3

Power Distribution Block, 115A 600V, CU/AL

SKU # 78366971597 Manufacturer Series: Series PDH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Block Type: Power Distribution Block
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2-14
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 10-18
Conductor Material: Copper/Aluminum
Material - Housing: Aluminum
Rating - Voltage: 600V
Rating - Amps: 115

Additional Info: Dimension: 1-1/2 in. H x 5/3 in. W x 2-2/7 in. D