Menu Search
Power Distribution Blocks Power Distribution, 350A 600V, CU/AL

ILSCO #PDB-22-2/0-3

Power Distribution, 350A 600V, CU/AL

SKU #78366971095
Manufacturer Series: PDB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 2
Conductor Size - Primary: 2/0-14
Openings Per Pole, Secondary: 2
Conductor Size - Secondary: 2/0-14
Conductor Material: Copper/Aluminum
Material - Housing: Valox
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 350