Menu Search
Power Distribution Blocks Power Distribution, 310A 600V, CU/AL

ILSCO #PDB-11-350-3

Power Distribution, 310A 600V, CU/AL

SKU #78366971083
Manufacturer Series: PDB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 350-6
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 350-6
Conductor Material: Copper/Aluminum
Material - Housing: Valox
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 310