Menu Search
Power Distribution Blocks Power Distribution, 175A 600V, CU/AL

ILSCO #PDA-14-2/0-1

Power Distribution, 175A 600V, CU/AL

SKU #78366971130
Manufacturer Series: Modular Type PDA/PDC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Power Distribution
Poles Per Block: Adder Pole
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2/0-14
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 4-14
Conductor Material: Copper/Aluminum
Material - Housing: Lexan
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 175

Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - Adder Pole; Openings Per Pole, Primary - 1; Conductor Size - Primary - 2/0-14; Openings Per Pole, Secondary - 4; Conductor Size - Secondary - 4-14; Conductor Material - CU/AL; Material - Housing - Lexan; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 175; Additional Information - Modular Type PDA (adder section); Manufacturer Series - Modular Type PDA/PDC

Additional Info: Modular Type PDA (adder section)