Menu Search
EATON #CHDB3233

Power Distribution, 310A 600V, CU

SKU # 78668529049 Manufacturer Series: CHDB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 300-4
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: (6) 4-12
Conductor Material: Copper
Material - Connector: Tin Plated Aluminum
Rating - Voltage: 600V
Rating - Amps: 310

Eaton's CHDB series of power distribution blocks was designed for high short circuit current rating (SCCR) applications up to 200000 amperes. They are assembled with the minimum spacing to meet UL 1953 requirements for feeder circuits in UL 508A industrial control panels, and provide significant wiring flexibility. Available in three pole open style and single pole enclosed style with a variety of terminal arrangements and current carrying capability up to 570 amperes.

Additional Info: Size: 6.30 in. W x 5.50 in. H