Menu Search
EATON #CH16332-3

Power Distribution, 310A 600V, CU/AL

SKU # 78211418053 Manufacturer Series: CH160
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Power Distribution
Poles Per Block: 3
Conductor Size - Primary: 350-6
Conductor Size - Secondary: (3)2-14 (2)1/0-14
Conductor Material: Copper/Aluminum
Material - Housing: Thermoplastic
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 310

Additional Info: Operating Temperature: 150 deg C (302 deg F)