Menu Search

EATON #CH16220-3

Power Distribution 175A 600V

SKU: 78211427412
Manufacturer Series: CH162
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2/0-14
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 4-14
Conductor Material: Copper/Aluminum
Material - Housing: Thermoset
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 175
Description
Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 3; Openings Per Pole, Primary - 1; Conductor Size - Primary - 2/0-14; Openings Per Pole, Secondary - 4; Conductor Size - Secondary - 4-14; Conductor Material - CU/AL; Material - Housing - Thermoset; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 175; Additional Information - Minimum Aluminum Conductor Size: 8 AWG.; Manufacturer Series - CH162
Additional Info: Minimum Aluminum Conductor Size: 8 AWG.