Menu Search
Power Distribution Blocks Power Distribution , 175A 600V, CU/AL
EATON #CH16220-2

Power Distribution , 175A 600V, CU/AL

SKU # 78211418358 Manufacturer Series: CH162
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Block Type: Power Distribution
Poles Per Block: 2
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2/0-14, 8
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 4-14, 8
Conductor Material: Copper/Aluminum
Material - Housing: Thermoplastic
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 175

The CH160 Series of Power Terminal Blocks are UL 1059 recognized power terminal blocks for branch circuit applications. All short circuit current ratings (SCCR) are 10 kA per UL 508A. The blocks are available in a wide variety of wiring configurations, providing excellent flexibility.

Additional Info: Operating Temperature: 150 deg C