Menu Search
Power Distribution Blocks Power Terminal Block, 4 Poles Per Block, 350-6 Primary, 350-6 Secondary Conductor, CU/AL, 600V

EATON BUSSMANN SERIES #16005-4

Power Terminal Block, 4 Poles Per Block, 350-6 Primary, 350-6 Secondary Conductor, CU/AL, 600V

SKU #05171220771
Manufacturer Series: 160, 162, 163, 165
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Power Distribution
Poles Per Block: 4
Openings Per Pole, Primary: 1
Conductor Size - Primary: 350-6
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 350-6
Conductor Material: Copper/Aluminum
Material - Housing: Thermoset
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 175

Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 4; Openings Per Pole, Primary - 1; Conductor Size - Primary - 350-6; Openings Per Pole, Secondary - 1; Conductor Size - Secondary - 350-6; Conductor Material - CU/AL; Material - Housing - Thermoset; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 175; Manufacturer Series - 160, 162, 163, 165