Menu Search
Power Distribution Blocks Power Terminal Block, 4 Poles Per Block, 2/0-8 Primary, 2/0-8 Secondary Conductor, CU/AL, 600V
EATON BUSSMANN SERIES #16000-4

Power Terminal Block, 4 Poles Per Block, 2/0-8 Primary, 2/0-8 Secondary Conductor, CU/AL, 600V

SKU # 05171220765 Manufacturer Series: 160, 162, 163, 165
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Power Distribution
Poles Per Block: 4
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2/0-8
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 2/0-8
Conductor Material: Copper/Aluminum
Material - Housing: Thermoset
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 175