Power Terminal Block, 3 Poles Per Block, 600-2 Primary, 4-14 Secondary Conductor, CU/AL, 600V

SKU: 05171227151
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 600-2
Openings Per Pole, Secondary: 12
Conductor Size - Secondary: 4-14
Conductor Material: Copper/Aluminum
Material - Housing: Thermoset
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 420
Optional Cover: CPDB-3
Manufacturer Series: 160, 162, 163, 165
<p>This Cooper Bussmann Power Distribution Block is for industrial controls, HVAC and other control automation panel applications. It is available in 1-, 2- or 3-pole versions. Its small package requires 40% less panel space than the 164 series.</p><p>The Cooper Bussmann Power Distribution Block features a touch-safe design, extended barriers and optional cover to guard against accidental contact when live. You may also benefit from thermoset material capable of withstanding high heat applications. Additionally, mounting slots allow greater flexibility to fit pre-drilled panel holes.</p>