Menu Search
Power Distribution Blocks Power Terminal Block, 3 Poles Per Block, 500-6 Primary, 3/8 in.-16 x 1-1/4 in. Secondary Conductor

EATON BUSSMANN SERIES #16383-3

Power Terminal Block, 3 Poles Per Block, 500-6 Primary, 3/8 in.-16 x 1-1/4 in. Secondary Conductor

SKU #05171227145
Manufacturer Series: 160, 162, 163, 165
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 15
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 500-6
Openings Per Pole, Secondary: 1 Stud
Conductor Size - Secondary: 3/8"-16 x 1-1/4"
Conductor Material: Copper/Aluminum
Material - Housing: Thermoset
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 380
Optional Cover: CPDB-3