Menu Search
EATON BUSSMANN SERIES #16371-3

Power Terminal Block, 3 Poles Per Block, 350-6 Primary, (6)2-14/(3)1/0-14 Secondary Conductor

SKU # 05171227139 Manufacturer Series: 160, 162, 163, 165
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 350-6
Openings Per Pole, Secondary: 9
Conductor Size - Secondary: (6)2-14 (3)1/0-14
Conductor Material: Copper/Aluminum
Material - Housing: Thermoset
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 310
Optional Cover: CPDB-3

Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 3; Openings Per Pole, Primary - 1; Conductor Size - Primary - 350-6; Openings Per Pole, Secondary - 9; Conductor Size - Secondary - (6)2-14 (3)1/0-14; Conductor Material - CU/AL; Material - Housing - Thermoset; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 310; Optional Cover - CPDB-3; Manufacturer Series - 160, 162, 163, 165