EATON BUSSMANN SERIES #16023-3

Power Terminal Block, 3 Poles Per Block, 350-6 Primary, 4-14 Secondary Conductor, CU/AL, 600V

SKU: 05171273484
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 350-6
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 4-14
Conductor Material: Copper/Aluminum
Material - Housing: Thermoset
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 310
Optional Cover: CPB160-3
Manufacturer Series: 160, 162, 163, 165
Description
Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 3; Openings Per Pole, Primary - 1; Conductor Size - Primary - 350-6; Openings Per Pole, Secondary - 6; Conductor Size - Secondary - 4-14; Conductor Material - CU/AL; Material - Housing - Thermoset; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 310; Optional Cover - CPB160-3; Manufacturer Series - 160, 162, 163, 165