Menu Search
Power Distribution Blocks Power Terminal Block, 3 Poles Per Block, 350-6 Primary, (3)2-14/(2)1/0-14 Secondary Conductor
EATON BUSSMANN SERIES #16332-3

Power Terminal Block, 3 Poles Per Block, 350-6 Primary, (3)2-14/(2)1/0-14 Secondary Conductor

SKU # 05171226902 Manufacturer Series: 160, 162, 163, 165
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 15
Unable to add item to cart. Please try again.
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 350-6
Openings Per Pole, Secondary: 5
Conductor Size - Secondary: (3)2-14 (2)1/0-14
Conductor Material: Copper/Aluminum
Material - Housing: Thermoset
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 310
Optional Cover: CPDB-3