Menu Search
Power Distribution Blocks Power Terminal Block, 3 Poles Per Block, 2-14 Primary, 2-14 Secondary Conductor, CU/AL, 600V

EATON BUSSMANN SERIES #16200-3

Power Terminal Block, 3 Poles Per Block, 2-14 Primary, 2-14 Secondary Conductor, CU/AL, 600V

SKU #05171214944
Manufacturer Series: 160, 162, 163, 165
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 24
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2-14
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 2-14
Conductor Material: Copper/Aluminum
Material - Housing: Thermoset
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 155

Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 3; Openings Per Pole, Primary - 1; Conductor Size - Primary - 2-14; Openings Per Pole, Secondary - 1; Conductor Size - Secondary - 2-14; Conductor Material - CU/AL; Material - Housing - Thermoset; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 155; Additional Information - Aluminum Conductor Sizes: 2-8 AWG Line/Load; Manufacturer Series - 160, 162, 163, 165

Additional Info: Aluminum Conductor Sizes: 2-8 AWG Line/Load