Menu Search
EATON BUSSMANN SERIES #16325-2

Power Terminal Block, 2 Poles Per Block, 2/0-14 Primary, 2/0-14 Secondary Conductor, CU/AL, 600V

SKU # 05171214874 Manufacturer Series: 160, 162, 163, 165
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Power Distribution
Poles Per Block: 2
Openings Per Pole, Primary: 2
Conductor Size - Primary: 2/0-14
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 2/0-14
Conductor Material: Copper/Aluminum
Material - Housing: Thermoset
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 350
Optional Cover: CPDB-2