Menu Search
Power Distribution Blocks Power Terminal Block, 1 Poles Per Block, 350-6 Primary, 4-14 Secondary Conductor, CU/AL, 600V

EATON BUSSMANN SERIES #16323-1

Power Terminal Block, 1 Poles Per Block, 350-6 Primary, 4-14 Secondary Conductor, CU/AL, 600V

SKU #05171214928
Manufacturer Series: 160, 162, 163, 165
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 24
Block Type: Power Distribution
Poles Per Block: 1
Openings Per Pole, Primary: 1
Conductor Size - Primary: 350-6
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 4-14
Conductor Material: Copper/Aluminum
Material - Housing: Thermoset
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 310
Optional Cover: CPDB-1