Menu Search
Power Distribution Blocks Power Distribution Block, 1 Poles Per Block, 2/0-8 Primary, 4-14 Secondary Conductor, CU/AL, 600V

EATON BUSSMANN SERIES #PDBFS220

Power Distribution Block, 1 Poles Per Block, 2/0-8 Primary, 4-14 Secondary Conductor, CU/AL, 600V

SKU #05171265982
Manufacturer Series: PDBFS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 3
Block Type: Power Distribution
Poles Per Block: 1
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2/0-8
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 4-14
Conductor Material: Copper/Aluminum
Material - Housing: Nonmetallic
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 175

Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 1; Openings Per Pole, Primary - 1; Conductor Size - Primary - 2/0-8; Openings Per Pole, Secondary - 4; Conductor Size - Secondary - 4-14; Conductor Material - CU/AL; Material - Housing - Nonmetallic; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 175; Additional Information - Enclosed Modular Block, Finger Safe Under Specific Conditions. High SCCR, Up to 200kA; Manufacturer Series - PDBFS

Additional Info: Enclosed Modular Block, Finger Safe Under Specific Conditions. High SCCR, Up to 200kA