Menu Search
Power Distribution Blocks Power Distribution Block, 1 Poles Per Block, 2/0-8 Primary, 2/0-8 Secondary Conductor, CU/AL, 600V
EATON BUSSMANN SERIES #PDBFS204

Power Distribution Block, 1 Poles Per Block, 2/0-8 Primary, 2/0-8 Secondary Conductor, CU/AL, 600V

SKU # 05171265980 Manufacturer Series: PDBFS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 3
Unable to add item to cart. Please try again.
Block Type: Power Distribution
Poles Per Block: 1
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2/0-8
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 2/0-8
Conductor Material: Copper/Aluminum
Material - Housing: Nonmetallic
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 175

Additional Info: Enclosed Modular Block, Finger Safe Under Specific Conditions. High SCCR, Up to 200kA