EATON BUSSMANN SERIES #HPB106-1

Power Distribution Block, 1 Pole Per Block, 2/0-8 AWG Primary, 4-14 AWG Secondary, CU, 600V

SKU: 78263410068
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Power Distribution
Poles Per Block: 1
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2/0-8
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 4-14
Conductor Material: Copper
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 175A
Manufacturer Series: HPB
Description
Block; Distribution; Power; 1 Pole Per Block; 2/0-8 AWG Primary, 4-14 AWG Secondary CU Conductor; 600V; 175A; 1 Primary Opening Per Pole; 6 Secondary Openings Per Pole; Aluminum Connector