Menu Search
EATON BUSSMANN SERIES #14004-5

Dead Front Terminal Block, 5 Poles Per Block, 4-14 Primary, 4-14 Secondary Conductor, CU/AL

SKU # 05171220711 Manufacturer Series: 14004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Power Distribution
Poles Per Block: 5
Openings Per Pole, Primary: 1
Conductor Size - Primary: 4-14
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 4-14
Conductor Material: Copper/Aluminum
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 90

Additional Info: Dead Front Terminal Block with Cover