Menu Search
Search
EATON BUSSMANN SERIES #14002-2

Dead Front Terminal Block, 2 Poles Per Block, 4-14 Primary, 4-14 Secondary Conductor

SKU # 05171220699 Manufacturer Series: 14004
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Power Distribution
Poles Per Block: 2
Openings Per Pole, Primary: 1
Conductor Size - Primary: 14 to 4 AWG
Openings Per Pole, Secondary: 1
Conductor Size - Secondary: 14 to 4 AWG
Conductor Material: Copper/Aluminum
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 90

Additional Info: Dead Front Terminal Block with Cover