CADDY FASTENERS #UD80A

Power Distribution Block, 1P Per Block, 16-4 AWG Primary, 16-8 AWG Secondary, CU, 600V, Copper

SKU: 78285659417
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Power Distribution Block
Poles Per Block: 1
Openings Per Pole, Primary: 2
Conductor Size - Primary: 16-4
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 16-8
Conductor Material: Copper
Material - Housing: Thermoplastic
Material - Connector: Copper
Rating - Voltage: 600V
Rating - Amps: 85
Description
Power Distribution Blocks: Block Type - Power Distribution Block; Poles Per Block - 1; Openings Per Pole, Primary - 2; Conductor Size - Primary - 16-4; Openings Per Pole, Secondary - 4; Conductor Size - Secondary - 16-8; Conductor Material - CU; Material - Housing - Thermoplastic; Material - Connector - Copper; Rating - Voltage - 600V; Rating - Amps - 85; Additional Information - Finish: Tinned, Enclosure Rating: IP 20, 2.72 in. H x 1.18 in. W x 1.82 in. D
Additional Info: Finish: Tinned, Enclosure Rating: IP 20, 2.72 in. H x 1.18 in. W x 1.82 in. D