Menu Search
Power Distribution Blocks Power Distribution, 860A 600V, CU/AL
BURNDY #BDB-26-500-3

VERSI-POLE Power Distribution, 860A 600V, CU/AL

SKU # 78181011532
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 2
Conductor Size - Primary: 500-4
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 2/0-14
Conductor Material: Copper/Aluminum
Material - Housing: Polymer
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 860
Optional Cover: BDBCOVER1 (1 per Pole)