Menu Search

BURNDY #BDB-24-500-1

VERSI-POLE Power Distribution, 860A 600V, CU/AL

SKU: 78181011564
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Block Type: Power Distribution
Poles Per Block: 1
Openings Per Pole, Primary: 2
Conductor Size - Primary: 500-4
Openings Per Pole, Secondary: 4
Conductor Size - Secondary: 4/0-6
Conductor Material: Copper/Aluminum
Material - Housing: Polymer
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 860
Optional Cover: BDBCOVER1 (1 per Pole)
Description
Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 1; Openings Per Pole, Primary - 2; Conductor Size - Primary - 500-4; Openings Per Pole, Secondary - 4; Conductor Size - Secondary - 4/0-6; Conductor Material - CU/AL; Material - Housing - Polymer; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 860; Optional Cover - BDBCOVER1 (1 per Pole); Manufacturer Series - VERSI-POLE