Menu Search

BURNDY #BDB-16-500-1

VERSI-POLE Power Distribution, 430A 600V, CU/AL

SKU: 78181011555
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Power Distribution
Poles Per Block: 1
Openings Per Pole, Primary: 1
Conductor Size - Primary: 500-4
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 2/0-14
Conductor Material: Copper/Aluminum
Material - Housing: Polymer
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 430
Optional Cover: BDBCOVER1
Description
Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 1; Openings Per Pole, Primary - 1; Conductor Size - Primary - 500-4; Openings Per Pole, Secondary - 6; Conductor Size - Secondary - 2/0-14; Conductor Material - CU/AL; Material - Housing - Polymer; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 430; Optional Cover - BDBCOVER1; Manufacturer Series - VERSI-POLE