Menu Search
BURNDY #BDB-26-2/0-1

VERSI-POLE Power Distribution, 390A 600V, CU/AL

SKU # 78181011541
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Block Type: Power Distribution
Poles Per Block: 1
Openings Per Pole, Primary: 2
Conductor Size - Primary: 2/0-14
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 2-14
Conductor Material: Copper/Aluminum
Material - Housing: Polymer
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 390
Optional Cover: BDBCOVER2 (1 per Pole)