Menu Search

BURNDY #BDB-16-2/0-1

VERSI-POLE Power Distribution, 195A 600V, CU/AL

SKU: 78181011539
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Block Type: Power Distribution
Poles Per Block: 1
Openings Per Pole, Primary: 1
Conductor Size - Primary: 2/0-14
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 4-14
Conductor Material: Copper/Aluminum
Material - Housing: Polymer
Material - Connector: Aluminum
Rating - Voltage: 600V
Rating - Amps: 195
Optional Cover: BDBCOVER2
Description
Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 1; Openings Per Pole, Primary - 1; Conductor Size - Primary - 2/0-14; Openings Per Pole, Secondary - 6; Conductor Size - Secondary - 4-14; Conductor Material - CU/AL; Material - Housing - Polymer; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 195; Optional Cover - BDBCOVER2; Manufacturer Series - VERSI-POLE