Menu Search
Power Distribution Blocks Configurable Power Distribution Block, 3 Poles Per Block

BURNDY #BDBLCS3K3

Configurable Power Distribution Block, 3 Poles Per Block

SKU #78181067625
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Block Type: Power Distribution
Poles Per Block: 3
Openings Per Pole, Primary: 1
Conductor Size - Primary: 6 AWG-350 mcm
Openings Per Pole, Secondary: 6
Conductor Size - Secondary: 14-2/0 AWG
Conductor Material: Copper/Aluminum
Material - Connector: Tin Plated Aluminum
Rating - Voltage: 600 V
Rating - Amps: 310A
Optional Cover: BDBLCSCOVER

The VERSIPOLE configurable series power distribution blocks are used for splicing and distributing power from primary run(s) to secondary/branch circuits. They are offered in standard one, two or three pole configurations. Each configuration is available