Menu Search
Power Distribution Blocks Configurable Power Distribution Block, 1 Pole Per Block

BURNDY #BDBLCS6V1FS

Configurable Power Distribution Block, 1 Pole Per Block

SKU #78181067638
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Block Type: Power Distribution
Poles Per Block: 1
Openings Per Pole, Primary: 2
Conductor Size - Primary: 4 AWG-500 mcm
Openings Per Pole, Secondary: 2
Conductor Size - Secondary: 4 AWG-500 mcm
Conductor Material: Copper/Aluminum
Material - Connector: Tin Plated Aluminum
Rating - Voltage: 600 V
Rating - Amps: 760A
Optional Cover: BDBLCSCOVER

The VERSIPOLE configurable series power distribution blocks are used for splicing and distributing power from primary run(s) to secondary/branch circuits. They are offered in standard one, two or three pole configurations. Each configuration is available