Menu Search
Search
WORLD CORD SETS #1413-F-084

Power Cord C14 - C13 1 Pieces 7 ft

SKU # 47053798905
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Cord
End A: C14
End B: C13
Quantity: 1
Length: 7 ft.

Additional Info: Plug Color: Black. Rating: 10A 250V