Menu Search
Search
PANDUIT #NPCB07

SmartZone™ Power Cord, Standard; 16A; 250V; IEC 20 to IEC 19; Blue; 3 ft.

SKU # 61305638142 Manufacturer Series: G5
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Length: 3 ft.
Quantity: 1
Type: Standard Power Cord
End A: IEC 20
End B: IEC 19
Current Rating: 16A
Voltage Rating: 250V