You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #LPCA02X

SmartZoneā„¢ Power Cord, Locking; 10A; 250V; IEC C14 to IEC C13; Red; 3 ft.

SKU # 61305632637 Manufacturer Series: G5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 3 ft.
Color: Red
Quantity: 10
Type: Locking Power Cord
End A: IEC C14
End B: IEC C13
Current Rating: 10A
Voltage Rating: 250V