You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LIBERTY WIRE #P13A-15P-15R-25

Power Cord, NEMA 5-15P x NEMA 5-15R, 25 ft L, 13A

SKU # 43001898959
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Cord
End A: NEMA 5-15P
End B: NEMA 5-15R
Quantity: 1
Length: 25 ft.
Conductor Size: 16 AWG
Current Rating: 13A