Menu Search
OMNI CABLE #A30803

Power and Control Tray Cable 8 AWG 3C Str Bare Cu

SKU # 78973498911 Manufacturer Series: VNTC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Tray Cable
Conductor Count: 3C
Conductor Size: 8 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC/Nylon
Jacket Rating: TC
Conductor Stranding: 3 Strands
Ground Wire: With Ground
Nominal OD: 0.60 in. (15.24mm)
Temperature Rating: 90°C
Shielded: UTP