Menu Search
LUTZE #A3081204

Power and Control Tray Cable 12 AWG 4C Str Bare Cu

SKU # 78727010587
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Tray Cable
Conductor Count: 4C
Conductor Size: 12 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC/Nylon
Jacket Rating: TC-ER
Conductor Stranding: 65 x 30
Ground Wire: With Ground
Nominal OD: 0.437 in. (11.10mm)
Temperature Rating: 90°C
Shielded: UTP

Power-Control Cable, Unshielded: Type - Power and Control Tray Cable; Conductor Count - 4C; Conductor Size - 12 AWG; Conductor Material - Str Bare Cu; Voltage - 600V; Jacket Material - PVC; Jacket Color - Gray; Insulation - PVC/Nylon; Jacket Rating - TC-ER; Conductor Strands - 65 x 30; Ground Wire - With Ground; Nominal OD - 0.437 in. (11.10mm); Temperature Rating - 90 deg C