You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIBERTY WIRE & CABLE #LUTRON-P-GRN

Lighting Control Cable, (2) 22, (2) 18 AWG, 4C

SKU # 47008101599
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lighting Control Cable
Conductor Count: 4C
Conductor Size: (2) 22, (2) 18 AWG
Conductor Material: Annealed Bare Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Natural White/Green Stripe
Insulation: FFEP and PVC
Jacket Rating: CMP, CMP FT6
Conductor Stranding: 7-Str and 19-Str
Nominal OD: 0.187 in. (4.75mm)
Temperature Rating: 75 Degree C
Length: 1000 ft.
Shielded: STP
Shield Type: Foil Shield and Unshielded
Shield Material: 100 Percent Aluminum/Poly
Package: Reel