Menu Search
Search
LAPP GROUP USA #601603

Olflex® Power and Control Flexible Cable 16 AWG 3C Str Bare Cu

SKU # 78413498771 Manufacturer Series: 190
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Flexible Cable
Conductor Count: 3C
Conductor Size: 16 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Gray
Insulation: PVC/Nylon
Conductor Stranding: 28 Strands
Ground Wire: With Ground
Nominal OD: 0.319 in. (8.1 mm)
Temperature Rating: 90°C
Length: 1000 ft.
Shielded: UTP
Package: Reel

Additional Info: Approvals: UL Type AWM 2587 + 21098. CSA Type AWM II A/B FT-1.