You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HOUSTON WIRE & CABLE #VNTC12/3

Tray Cable, 600 V, 3C, 12 AWG, PVC

SKU # 78861499986
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tray Cable
Conductor Count: 3C
Conductor Size: 12 AWG
Voltage: 600V
Jacket Material: PVC
Insulation: Vinyl Nylon
Shielded: UTP