Menu Search
Search
HOUSTON WIRE & CABLE #HW15101003

Power and Control Tray Cable 10 AWG 3C Str Bare Cu

SKU # 78861498862 Manufacturer Series: HW151
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Tray Cable
Conductor Count: 3C
Conductor Size: 10 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC/Nylon
Jacket Rating: TC
Conductor Stranding: 7 Strands
Ground Wire: Without Ground
Nominal OD: 0.456 in. (11.60 mm)
Temperature Rating: 90°C
Shielded: UTP

Additional Info: UL Type TC Tray Cable. Sun-resistant, Direct Burial Jacket. Rating 90deg C Dry, 75deg C Wet