Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
BELDEN #9541-060100

Power and Control Flexible Cable Overall Foil Shield 15C 24 AWG

SKU # 61282525552 Manufacturer Series: 9541
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Flexible Cable
Conductor Count: 15C
Conductor Size: 24 AWG
Conductor Material: Stranded Tinned Copper
Voltage: 300V
Jacket Material: PVC
Jacket Color: Chrome
Insulation: PVC
Jacket Rating: CMG
Conductor Stranding: 7 x 32
Nominal OD: 0.283" (7.21mm)
Temperature Rating: 80°C
Length: 100 ft.
Shielded: STP
Shield Type: Overall Foil Shield
Shield Material: AL-Polyester 100-pct

Power-Control Cable, Shielded: Type - Power and Control Flexible Cable; Conductor Count - 15C; Conductor Size - 24 AWG; Shield Type - Overall Foil Shield; Shield Material - AL-Polyester 100-pct; Conductor Material - Str Tinned Cu; Voltage - 300V; Jacket Material - PVC; Jacket Color - Chrome; Insulation - PVC; Jacket Rating - CMG; Conductor Stranding - 7 x 32; Nominal OD - 0.283" (7.21mm); Temperature Rating - 80 deg C; Length - 100-ft; Additional Information - NEC/(UL) Type CMG. CEC/C(UL) Type CMG. Multi-Conductor Computer Cable For EIA RS-232 Applications; Manufacturer Series - 9541

Additional Info: NEC/(UL) Type CMG. CEC/C(UL) Type CMG. Multi-Conductor Computer Cable For EIA RS-232 Applications