Menu Search
Power-Control Cable, Unshielded Tray Cable, 10 AWG, Str Bare Cu Conductor, 4C, 600V, 0.505 in., PVC, Black
WIRE PRODUCTS

Tray Cable, 10 AWG, Str Bare Cu Conductor, 4C, 600V, 0.505 in., PVC, Black

SKU # 78010098304
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power and Control Tray Cable
Conductor Count: 4C
Conductor Size: 10 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC/Nylon
Nominal OD: 0.505 in. (12.82 mm)

Power-Control Cable, Unshielded: Type - Power and Control Tray Cable; Conductor Count - 4C; Conductor Size - 10 AWG; Conductor Material - Str Bare Cu; Voltage - 600V; Jacket Material - PVC; Jacket Color - Black; Insulation - PVC/Nylon; Nominal OD - 0.505 in. (12.82 mm); Additional Information - OSHA Acceptable