Menu Search
WIRE PRODUCTS #8-3-VNTC

Power and Control Tray Cable, 600V, 3 Conductor, 8 AWG

SKU # 78010049729 Manufacturer Series: VNTC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Control Tray Cable
Conductor Count: 3C
Conductor Size: 8 AWG
Conductor Material: Str Bare Annealed Copper
Voltage: 600V
Jacket Material: PVC
Insulation: PVC/Nylon
Jacket Rating: TC-ER
Conductor Strands: 7-Str
Ground Wire: With Ground
Nominal OD: 0.600 in. (15.24 mm)
Temperature Rating: 75 deg C Wet, 90 deg C Dry
Length: 5000 ft.
Package: Reel

WIRE 8-3-VNTC 600V TRAY 5000 FT