Menu Search
Power-Control Cable, Unshielded Power and Control Tray Cable 4/0 AWG 3C Str Bare Cu
WIRE PRODUCTS #VNTC-4/0-3C-WG-TC

Power and Control Tray Cable 4/0 AWG 3C Str Bare Cu

SKU # 78013092991
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power and Control Tray Cable
Conductor Count: 3C
Conductor Size: 4/0 AWG
Conductor Material: Stranded Bare Copper
Voltage: 600V
Jacket Material: PVC
Jacket Color: Black
Insulation: PVC/Nylon
Jacket Rating: TC
Conductor Strands: 19-Str
Ground Wire: With Ground
Temperature Rating: 90°C

Additional Info: UL Type TC Tray Cable. Bare Ground Wire 4 AWG. Rating 90deg C Dry, 75deg C Wet